Hydraulic Top Link Cylinder (Cat I Rod/Cat II Base) (3" Bore) 31" x4" x4"

  • Mfr # A-TLH004

  • Zoro # G302466952


product price:  $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-TLH004
Zoro #
G302466952
UPC #
67195872623
Country of Origin
United States

Description

Hydraulic Top Link Cylinder (Cat I Rod/Cat II Base) (3" Bore), Barrel Length: 12.438", Base End Ball Inside Dia: 1", Base End Ball Width: 1.750", Base To Ball Center Lngth: 5.500", Compressed Length: 22", Dim I (9): 1450.377 PSI, Notes: All ports .563"-18 ORB w/ two adapters .563" -18 ORBM X .250" NPTM 90ø swivel., Replaces: Gannon 13-507, Rod End Ball Inside Diame: .750", Rod End Ball Width: 1.750", Stroke: 8", Working Pressure: 1450 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.