Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller Belt 19" x2" x0.75"

  • Mfr # A-532408010

  • Zoro # G601289450


product price: $25.19
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-532408010
Zoro #
G601289450
UPC #
67195868606
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)

Description

Impeller Belt, Color: Black, Length: 37.625", Material: Aramid Cord, Notes: 0.59" x 37.625" REL (Raw Edge Laminate) Aramid Cord, Thickness: 0.332", Type: REL (Raw Edge Laminate), Width: 0.59"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.