Implement Half PTO, 2480 Ser., w/ CV, 1210 mm, 1 3/8" 21 Spl. Clamp Yoke 45" x9" x9"

  • Mfr # A-WMC48482

  • Zoro # G302466860


product price:  $1,026.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WMC48482
Zoro #
G302466860
UPC #
-
Country of Origin
Germany

Description

Implement Half PTO, 2480 Ser., w/ CV, 1210 mm, 1 3/8" 21 Spl. Clamp Yoke, : of bottoming out., C to C Min: 1210 MM/ 48", Replaces: W2480MACV121002, Series: 2480, Size: 1 3/8" - 21 clamp, Web Notes: Implement Half PTO. C-to-C Length: 48" (1210 mm). Constant Velocity 1-3/8" 21 Spline Clamp ., Web Notes: Replaces Walterscheid No. W2480MACV121002. For Walterscheid 2480 series. Fits Walterscheid WWZ, Web Notes: Series. NOTE: It may be necessary to cut this driveline to length. Verify the length by ensuring, Web Notes: that sufficient overlap of the drive tubes exists in all working positions without the possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.