Implement Half PTO, 2480 Ser., w/ CV, 1210 mm, 1 3/8" 6 Spl. Clamp Yoke 46.5" x10" x10"

  • Mfr # A-WMC48481

  • Zoro # G402466920


product price:  $1,065.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WMC48481
Zoro #
G402466920
UPC #
-
Country of Origin
Germany

Description

Implement Half PTO, 2480 Ser., w/ CV, 1210 mm, 1 3/8" 6 Spl. Clamp Yoke, : exists in all working positions without the possibility of bottoming out., C to C Min: 1210 MM/ 48", Replaces: W2480MACV121001, Series: 2480, Size: 1 3/8" - 6 Spl. Clamp Yoke, Web Notes: Implement Half PTO. C-to-C Length: 48" (1210 mm). Constant Velocity 1-3/8" 6 Spline. Replaces, Web Notes: this driveline to length. Verify the length by ensuring that sufficient overlap of the drive tubes, Web Notes: Walterscheid No. W2480MACV121001. Fits Walterscheid WWZ Series. NOTE: It may be necessary to cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.