Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Implement Half PTO, 2580 Ser., w/ CV 0" x0" x0"

  • Mfr # A-WMC58481

  • Zoro # G101714742


product price: $1,448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WMC58481
Zoro #
G101714742
UPC #
-
Country of Origin
Germany

Description

Implement Half PTO, 2580 Ser., w/ CV, : series., C to C Min: 1210 MM/ 48", Replaces: W2580MACV121001, Series: 2580, Size: 1 3/8" - 6 Spl, Web Notes: - 6 Spline. For 2580 series. Replaces Walterscheid No. W2580MACV121001. Fits Walterscheid WWZ, Web Notes: Constant Velocity Implement Half Shaft. Minimum C-to-C length: 48" (1210) mm. Implement end: 1-3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.