Implement Yoke, Round Bore 25mm w/ 8mm Pin Hole 3" x2" x4"

  • Mfr # A-BP211024651-A

  • Zoro # G002463954


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP211024651-A
Zoro #
G002463954
UPC #
-
Country of Origin
China

Description

Implement Yoke, Round Bore 25mm w/ 8mm Pin Hole, : Bondioli & Pavesi 100 Series: Size 2; 650 Series: Size 2 CV., Replaces: Walterscheid Part No: W041082, Size: 25mm x 8 mm pin hole, Web Notes: New Implement Yoke, 25 mm Round Bore with 8 mm pin hole. Replaces: Walterscheid No. W041082. Fits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.