Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Implement Yoke, Round Bore 35mm w/ 10mm Keyway 5" x5" x5"

  • Mfr # A-BP212066351-A

  • Zoro # G702463797


product price: $69.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP212066351-A
Zoro #
G702463797
UPC #
-
Country of Origin
Italy

Description

Implement Yoke, Round Bore 35mm w/ 10mm Keyway, : Walterscheid W Series: 220., Replaces: Bondioli Part No: BP212066351, Size: 35mm x 10mm keyway, Web Notes: Fits Bondioli & Pavesi 100 & 400: Size 6; 100 Series 80 EL CV: Size 6; 650 Series: Size 6 CV;, Web Notes: New Implement Yoke, 35 mm Round Bore with 10 mm keyway. Replaces Bondioli & Pavesi No. BP212066351.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.