Implement Yoke, Splined 1 3/4" - 20 Spline w/ Interfering Recessed Clamp Bolt 5" x4" x4"

  • Mfr # A-141026374

  • Zoro # G202458279


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Size
1 3/4" - 20 spline
For Use With (Systems)
Comer - V Series - Type 60 ; Comer - V Series - Type 60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-141026374
Zoro #
G202458279
UPC #
-
Country of Origin
Italy

Dimensions

Size
1 3/4" - 20 spline

Details

For Use With (Systems)
Comer - V Series - Type 60 ; Comer - V Series - Type 60

Description

Implement Yoke, Splined 1 3/4" - 20 Spline w/ Interfering Recessed Clamp Bolt, : 141026374. Fits Comer V Series., Replaces: Comer Part No: 141026374, Size: 1 3/4" - 20 spline, Web Notes: Implement yoke with interfering recessed clamp bolt, type 60. 1-3/4" 20 Spline. Replaces Comer No.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.