Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Profile Tube, OOc 55" x1.2" x1.2"

  • Mfr # A-W022513

  • Zoro # G001703372


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W022513
Zoro #
G001703372
UPC #
-
Country of Origin
China

Description

Inner Profile Tube, OOc, : with Oa Outer tube type. Replaces Walterscheid No. W022513. Fits Walterscheid W Series., Notes: use w/ outer tube type Oa, Replaces: Walterscheid Part No: W022513, Size: (A) 23.5mm x (B) 4mm, length 1500mm, type OOc, Web Notes: OOc Inner Profile Tube (Lemon style). O.D.: 23.5 mm, Wall Thickness: 4 mm. Length: 1500 mm. Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.