Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Profile Tube, OvGa 39" x1.3" x1.6"

  • Mfr # A-W054079

  • Zoro # G101703227


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W054079
Zoro #
G101703227
UPC #
-
Country of Origin
China

Description

Inner Profile Tube, OvGa, Length: 1000 mm, Notes: use w/ outer tube type 1G, Replaces: Walterscheid Part No: W054079, Size: (A) 34.5 mm (B) 4 mm, Web Notes: OvGa Lemon style Inner Profile Tube. 34.5 mm O.D., 4mm wall thickness, and 1000 mm in length., Web Notes: Profile tube is rilsan coated. The Rilsan coating creates a low friction surface which reduces, Web Notes: thrust loads. Use with outer tube type 1G. Fits Walterscheid W, WWE, and WWZ Series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.