Inner Profile Tube, w/ Drill Hole, 1bGA 39.5" x1.5" x2"

  • Mfr # A-W047901-A

  • Zoro # G701703269


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W047901-A
Zoro #
G701703269
UPC #
-
Country of Origin
China

Description

Inner Profile Tube, w/ Drill Hole, 1bGA, Notes: use w/ outer tube type 2aG, Size: (A) 39.5mm x (B) 4.5mm, length 1000mm, type 1bGA, Web Notes: 1bGA Lemon style Inner Profile Tube with drill hole. Profile tube has a rilsan coating. The rilsan, Web Notes: coating creates a low friction surface which reduces thrust loads 39.5 mm O.D., 4.50 mm wall, Web Notes: Fits Walterscheid WWE & WWZ Series., Web Notes: thickness, and 1000 mm in length. Use with outer tube type 2aG. Replaces Walterscheid No. W07901.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.