Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Profile Tube, w/ Drill Hole, S4GA 2" x2" x39.5"

  • Mfr # A-W333336

  • Zoro # G001703129


product price: $361.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W333336
Zoro #
G001703129
UPC #
-
Country of Origin
Germany

Description

Inner Profile Tube, w/ Drill Hole, S4GA, : W333336. Fits Walterscheid WWE & WWZ Series., Dim B (2): Rilsan Coated, Notes: use w/ outer tube type S5, Replaces: Walterscheid Part No: W333336, Size: (A) 51mm, length 1000mm, type S4ga, Web Notes: a Teflon like coating that creates a low friction surface which reduces thrust loads. S4ga profile, Web Notes: S4GA Star style Inner Profile Tube with drill hole. Profile tube is Rilsan coated (Rilsan coating is, Web Notes: tube has a 51 mm O.D., 1000 mm length. Used with S5 outer profile tube. Replaces Walterscheid No.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.