Inner Profile Tube, w/o Drill Hole, Ov 59" x1.5" x1.5"

  • Mfr # A-W022514-A

  • Zoro # G701703405


product price:  $54.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W022514-A
Zoro #
G701703405
UPC #
-
Country of Origin
China

Description

Inner Profile Tube, w/o Drill Hole, Ov, : Walterscheid W Series., Notes: Mowers & Round Balers), Notes: use w/ outer tube type 1; Tubes are 59" Long and Must be Cut to Length to Repl. 46244235 (For Disc, Size: (A) 34.5mm x (B) 4mm, length 1500mm, type Ov, Web Notes: Length: 1500 mm. Use with outer tube type 1. Tubes are 59" long and must be cut to length. Fits, Web Notes: Ov Inner Profile Tube (Lemon style), without drill hole. O.D.: 34.5 mm, Wall Thickness: 4 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.