Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Profile Tube, w/o Drill Hole, S4 59" x2" x2"

  • Mfr # A-W317584-A

  • Zoro # G401703194


product price: $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W317584-A
Zoro #
G401703194
UPC #
-
Country of Origin
China

Description

Inner Profile Tube, w/o Drill Hole, S4, : outer profile tubing. Fits Walterscheid W Series., Notes: use w/ outer tube type S5, Size: (A) 51mm, length 1500mm, 5mm thickness, type S4, Web Notes: S4 Inner Profile Tube (Star style), without drill hole. O.D.: 51 mm, Length: 1500 mm. Used with S5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.