Inner Rilsan Drive Tube 0" x0" x0"

  • Mfr # A-BP2454L1500

  • Zoro # G801703022


product price: $325.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP2454L1500
Zoro #
G801703022
UPC #
-
Country of Origin
Italy

Description

Inner Rilsan Drive Tube, : Bondioli & Pavesi No. BP2454L1500., Replaces: Bondioli Part No: BP2454L1500, Size: (A) 40.1mm x (B) 3.25mm, 1500mm length, Web Notes: thrust loads. Tube height: 40.1 mm, wall thickness: 3.25 mm, tube length: 1500 mm. Replaces, Web Notes: New Inner Drive Tube, Rilsan coated. The Rilsan coating creates a low friction surface which reduces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.