Inner Rilsan Drive Tube 69" x3" x3"

  • Mfr # A-BP2454D1500

  • Zoro # G601702850


product price: $487.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP2454D1500
Zoro #
G601702850
UPC #
-
Country of Origin
Italy

Description

Inner Rilsan Drive Tube, : Bondioli & Pavesi No. BP2454D1500., Replaces: Bondioli Part No: BP2454D1500, Size: (A) 51.7mm x (B) 5.25mm, length 1500mm, Web Notes: thrust loads. Tube height: 51.7 mm, wall thickness: 5.25 mm, tube length: 1500 mm. Replaces, Web Notes: New Inner Drive Tube, Rilsan coated. The Rilsan coating creates a low friction surface which reduces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.