Zoro Homepage

Inner Tube 59" x1.5" x1.5"

  • Mfr # A-BP125071500-A

  • Zoro # G201703219


product price: $73.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP125071500-A
Zoro #
G201703219
UPC #
-
Country of Origin
China

Description

Inner Tube, : Bondioli & Pavesi 100 Series: Size 4., Dim B (2): BP4, Size: (A) 36mm x (B) 4.5mm, length 1500mm, Web Notes: Standard Triangular Inner Profile Tube. O.D.: 36.0 mm, Wall Thickness: 4.5 mm. Length: 1500 mm. Fits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.