Zoro Homepage

Inner Tube 59" x2" x2"

  • Mfr # A-191160700-2

  • Zoro # G601702096


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Size
(A) 50.2mm x (B) 4.5mm, length 1400mm
For Use With (Systems)
Comer - V Series - Type 60 ; Comer - V Series - Type 60 ; Comer - V Series - Type 50 ; Comer - V Series - Type 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-191160700-2
Zoro #
G601702096
UPC #
-
Country of Origin
United States

Dimensions

Size
(A) 50.2mm x (B) 4.5mm, length 1400mm

Details

For Use With (Systems)
Comer - V Series - Type 60 ; Comer - V Series - Type 60 ; Comer - V Series - Type 50 ; Comer - V Series - Type 50

Description

Inner Tube, : length. Replaces Comer No. 191160700-2. Fits Comer V series., Replaces: Comer Part No: 191160700-2, Size: (A) 50.2mm x (B) 4.5mm, length 1400mm, Web Notes: Inner Tube, type 50 & 60. Inner tube has 50.2 mm O.D., 4.5 mm wall thickness, and is 1500 mm in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.