Zoro Homepage

Inner Tube 59.25" x2" x2"

  • Mfr # A-BP122511500

  • Zoro # G001703488


product price: $338.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP122511500
Zoro #
G001703488
UPC #
-
Country of Origin
Italy

Description

Inner Tube, : Replaces: Bondioli & Pavesi No. BP122511500. Fits Bondioli & Pavesi SFT EL Series: Size S8., Replaces: Bondioli Part No: BP122511500, Size: (A) 51.20mm x (B) 5.00mm, length 1500mm, Web Notes: Standard 4 Lobe Inner Profile Tube. O.D.: 51.20 mm, Wall Thickness: 5.00 mm. Length: 1500 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.