Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Tube, Rilsan Coated 41" x2.5" x2.5"

  • Mfr # A-159280168

  • Zoro # G301701894


product price: $482.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Comer - V Series - Type 80 CV ; Comer - V Series - Type 80 CV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-159280168
Zoro #
G301701894
UPC #
-
Country of Origin
Italy

Details

For Use With (Systems)
Comer - V Series - Type 80 CV ; Comer - V Series - Type 80 CV

Description

Inner Tube, Rilsan Coated, : Comer No. 1911908502. Fits Comer V Series., Dim A (1): (A) 58.1mm x (B) 5.3mm x (C) 1000mm, Series: 80V CV, Web Notes: Inner tube, Rilsan Coated type 80 CV. The Rilsan coating creates a low friction surface which, Web Notes: reduces thrust loads. Tube height: 58.1 mm, wall thickness: 5.3 mm, tube length: 1,000 mm. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.