Zoro Homepage

Inner Tube, Rilsan Coated 42" x2" x2"

  • Mfr # A-159260152

  • Zoro # G501701892


product price: $422.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Comer - V Series - Type 60 CV ; Comer - V Series - Type 60 CV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-159260152
Zoro #
G501701892
UPC #
-
Country of Origin
Italy

Details

For Use With (Systems)
Comer - V Series - Type 60 CV ; Comer - V Series - Type 60 CV

Description

Inner Tube, Rilsan Coated, : Comer No. 191160850-2. Fits Comer V Series., Dim A (1): (A) 50.8mm x (B) 4.8mm x 1000mm, Series: 60V CV, Web Notes: Inner tube, Rilsan Coated type 60 CV. The Rilsan coating creates a low friction surface which, Web Notes: reduces thrust loads. Tube height: 50.8 mm, wall thickness: 4.8 mm, tube length: 1,000 mm. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.