Inner Tube - Rilsan Coated 63.25" x2.75" x2.75"

  • Mfr # A-BP245691500

  • Zoro # G201703097


product price:  $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP245691500
Zoro #
G201703097
UPC #
-
Country of Origin
Italy

Description

Inner Tube - Rilsan Coated, : Bondioli & Pavesi No. BP245691500., Replaces: Bondioli Part No: BP245691500, Size: (A) 54.6mm x (B) 4.3mm, length 1500mm, Web Notes: New replacement inner tube, Rilsan Coated. The Rilsan coating creates a low friction surface which, Web Notes: reduces thrust loads. Tube height: 54.6 mm, wall thickness: 4.3 mm, tube length: 1500 mm. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.