Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Tube Yoke 2.71" x2.71" x2.71"

  • Mfr # A-BP204046852

  • Zoro # G002463398


product price: $88.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP204046852
Zoro #
G002463398
UPC #
-
Country of Origin
Italy

Description

Inner Tube Yoke, : Series: Size 4; 660 Series: Size 4 CV; 100 Series 80 EL CV: Size 4., Notes: Used W/ BP125071500 Inner Drive Tube & BP341048000 Roll Pin, Replaces: Bondioli Part No: BP204046852, Size: 36.6mm ID, Web Notes: roll pin # BP341048000. Replaces: Bondioli & Pavesi No. BP204046852. Fits Bondioli & Pavesi 100, Web Notes: New Inner Tube Yoke, size 36 mm I.D.. Used with Bondioli & Pavesi inner drive tube # BP125071500 and

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.