Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Tube Yoke 3" x3" x3"

  • Mfr # A-BP204016852

  • Zoro # G802463413


product price: $67.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP204016852
Zoro #
G802463413
UPC #
-
Country of Origin
Italy

Description

Inner Tube Yoke, : 100 Series: Size 1., Notes: Used W/ BP125021500 Inner Drive Tube & BP341037000 Roll Pin, Replaces: Bondioli Part No: BP204016852, Size: 26.5mm ID, Web Notes: and roll pin no. BP341037000. Replaces: Bondioli & Pavesi No. BP204016852. Fits Bondioli & Pavesi, Web Notes: New Inner Tube Yoke, size 26.5 mm I.D..Used with Bondioli & Pavesi inner drive tube no. BP125021500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.