Zoro Homepage

Inner Tube Yoke 4" x3" x2"

  • Mfr # A-BP204026852

  • Zoro # G302463302


product price: $73.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP204026852
Zoro #
G302463302
UPC #
-
Country of Origin
Italy

Description

Inner Tube Yoke, : Series: Size 2; 660 Series: Size 2CV., Notes: Used W/ BP125041500 Inner Drive Tube & BP341036000 Roll Pin, Replaces: Bondioli Part No: BP204026852, Size: 29mm ID, Web Notes: roll pin # BP341036000. Replaces: Bondioli & Pavesi No. BP204026852. Fits Bondioli & Pavesi 100, Web Notes: New Inner Tube Yoke, size 29 mm I.D.. Used with Bondioli & Pavesi inner drive tube # BP125041500 and

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.