Zoro Homepage

Inner Tube Yoke 5" x4" x3"

  • Mfr # A-BP204066852

  • Zoro # G902464143


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP204066852
Zoro #
G902464143
UPC #
-
Country of Origin
Italy

Description

Inner Tube Yoke, : 100 Series 80 EL CV: Size 6., Notes: Used W/ BP125091500 Inner Drive Tube & BP341043000 Roll Pin, Replaces: Bondioli Part No: BP204066852, Size: 45.6mm ID, Web Notes: Bondioli & Pavesi No. BP204066852. Fits Bondioli & Pavesi 100 Series: Size 6; 650 Series: Size 6 CV;, Web Notes: New Inner Tube Yoke. 45 mm. Used with BP125091500 Outer Drive Tube & BP341043000 Roll Pin Replaces:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.