Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Shaft Assy., Hydro. 14" x4" x5"

  • Mfr # A-1980169C1

  • Zoro # G701711035


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Length
13.44"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1980169C1
Zoro #
G701711035
UPC #
-
Country of Origin
United States

Dimensions

Length
13.44"

Details

For Use With (Systems)

Description

Input Shaft Assy., Hydro., Length: 13.44", Spline Count: 26 / 21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.