Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intermediate Plate 6" x6" x0.2"

  • Mfr # A-180019115

  • Zoro # G201735487


product price: $43.45
/ea

Key Features

For Use With (Systems)
Comer - W43 - Type 80 ; Comer - W43 - Type 60 ; Comer - W43 - Type 50 ; Comer - W42 - Type 80 ; Comer - W42 - Type 60 ; Comer - W42 - Type 50 ; Comer - F45 - Type 90 ; Comer - F45 - Type 80 ; Comer - F45 - Type 60 ; Comer - F44 - Type 90 ; Comer - F44 - Type 80 ; Comer - F44 - Type 60 ; Comer - F43 - Type 90 ; Comer - F43 - Type 80 ; Comer - F43 - Type 60 ; Comer - F42 - Type 90 ; Comer - F42 - Type 80 ; Comer - F42 - Type 60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180019115
Zoro #
G201735487
UPC #
-
Country of Origin
Italy

Details

For Use With (Systems)
Comer - W43 - Type 80 ; Comer - W43 - Type 60 ; Comer - W43 - Type 50 ; Comer - W42 - Type 80 ; Comer - W42 - Type 60 ; Comer - W42 - Type 50 ; Comer - F45 - Type 90 ; Comer - F45 - Type 80 ; Comer - F45 - Type 60 ; Comer - F44 - Type 90 ; Comer - F44 - Type 80 ; Comer - F44 - Type 60 ; Comer - F43 - Type 90 ; Comer - F43 - Type 80 ; Comer - F43 - Type 60 ; Comer - F42 - Type 90 ; Comer - F42 - Type 80 ; Comer - F42 - Type 60

Description

Intermediate Plate, : F42-F45, W42, W43 friction clutch; Bush Hog Rotary Cutters., Descriptions: Intermediate Plate, Quantity Required: 1, Replaces: Comer Part No: 180019115, Size: -, Web Notes: Friction clutch intermediate plate, type 60, 80, 90. Replaces Comer No. 180019115. Fits Comer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.