Zoro Homepage

J-POLY-V BELT 11" x5" x1.2"

  • Mfr # A-520J12

  • Zoro # G901277218


product price: $18.79
/ea

Key Features

Thickness
0.16"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
J Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-520J12
Zoro #
G901277218
UPC #
67195860213
Country of Origin
India

Dimensions

Thickness
0.16"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
J Micro Rib

Description

J-POLY-V BELT, Color: Black, Length: 52", Material: Polyester Cord, Notes: 12 Rib X 52" J Micro Rib Polyester Cord, Thickness: 0.16", Type: J Micro Rib, Width: 12 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.