Zoro Homepage

J-POLY-V BELT 19" x2" x1"

  • Mfr # A-190J8

  • Zoro # G101278589


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Thickness
0.16"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
J Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-190J8
Zoro #
G101278589
UPC #
67195859325
Country of Origin
India

Dimensions

Thickness
0.16"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
J Micro Rib

Description

J-POLY-V BELT, Color: Black, Length: 19", Material: Polyester Cord, Notes: 8 Rib X 19" J Micro Rib Polyester Cord, Thickness: 0.16", Type: J Micro Rib, Width: 8 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.