Zoro Homepage

K-POLY V-BELT 0" x0" x0"

  • Mfr # A-920K6

  • Zoro # G801280639


product price: $21.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-920K6
Zoro #
G801280639
UPC #
67195860455
Country of Origin
India

Description

K-POLY V-BELT, Dim A (1): [Metric Code] 6PK2337, Dim B (2): [Number of Ribs] 6, Dim C (3): [Outside Length] 92.63", Dim D (4): [Pitch Length] 928", Dim E (5): [Thickness] .177", Dim F (6): [Pitch Width] .14"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.