Zoro Homepage

Kit; Brake Disc 10" x10" x2"

  • Mfr # A-1975468C2-KIT

  • Zoro # G601415033


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
5.000"
Outside Diameter
8.000"
Includes
(2) 1975468C2 Brake Discs, (1) 66487C91 Seal Kit & (4) 384367R2 Brake Return Springs.
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1975468C2-KIT
Zoro #
G601415033
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
5.000"
Outside Diameter
8.000"

Details

Includes
(2) 1975468C2 Brake Discs, (1) 66487C91 Seal Kit & (4) 384367R2 Brake Return Springs.
For Use With (Systems)

Description

Kit; Brake Disc, Includes: (2) 1975468C2 Brake Discs, (1) 66487C91 Seal Kit & (4) 384367R2 Brake Return Springs., Inside Diameter: 5.000", Internal Splines: 12, Notes: Kit Repairs One Side, 2 Kits Used Per Machine., Outside Diameter: 8.000"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.