Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-POLY-V BELT 0" x0" x0"

  • Mfr # A-580L4

  • Zoro # G701277029


product price: $28.39
/ea

Key Features

Thickness
0.38
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
L Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-580L4
Zoro #
G701277029
UPC #
67195864470
Country of Origin
India

Dimensions

Thickness
0.38

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
L Micro Rib

Description

L-POLY-V BELT, Color: Black, Length: 58, Material: Polyester Cord, Notes: 4 Rib X 58 L Micro Rib Polyester Cord, Thickness: 0.38, Type: L Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.