Zoro Homepage

L-POLY-V BELT 0" x0" x0"

  • Mfr # A-840L28

  • Zoro # G001280668


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-840L28
Zoro #
G001280668
UPC #
67195866644
Country of Origin
India

Description

L-POLY-V BELT, Color: Black, Length: 84, Material: Polyester Cord, Notes: 28 Rib X 84 L Micro Rib Polyester Cord, Thickness: 0.38, Type: L Micro Rib, Width: 28 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.