Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Poly-V Belt (63.5") 0" x0" x0"

  • Mfr # A-635L110

  • Zoro # G901278291


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.38
Length
63.5
Width
110 Rib
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-635L110
Zoro #
G901278291
UPC #
67195856629
Country of Origin
United States

Dimensions

Thickness
0.38
Length
63.5
Width
110 Rib
Pitch Length
63.5"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
L Micro Rib

Description

L-Poly-V Belt (63.5"), Color: Black, Distance Per Rib: 3.71, Length: 63.5, List Per Rib: 9.28, Material: Polyester Cord, Maximum Ribs: 110, Metric Code: PL1613, Notes: 110 Rib X 63.5 L Micro Rib Polyester Cord, Pitch Length: 63.5", Thickness: 0.38, Type: L Micro Rib, Width: 110 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.