Zoro Homepage

L-Poly-V Belt (69.5") 0" x0" x0"

  • Mfr # A-695L33

  • Zoro # G701277975


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.38
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
L Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-695L33
Zoro #
G701277975
UPC #
67195868736
Country of Origin
India

Dimensions

Thickness
0.38

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
L Micro Rib

Description

L-Poly-V Belt (69.5"), Color: Black, Length: 69.5, Material: Polyester Cord, Notes: 33 Rib X 69.5 L Micro Rib Polyester Cord, Thickness: 0.38, Type: L Micro Rib, Width: 33 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.