Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Poly-V Belt (79.5") 0" x0" x0"

  • Mfr # A-795L110

  • Zoro # G501279865


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.38"
Color
Black
Width
110 Rib
Length
79.5"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-795L110
Zoro #
G501279865
UPC #
67195856662
Country of Origin
United States

Dimensions

Thickness
0.38"
Width
110 Rib
Length
79.5"
Pitch Length
79.5"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
L Micro Rib

Description

L-Poly-V Belt (79.5"), Color: Black, Distance Per Rib: 4.64, Length: 79.5", List Per Rib: 11.61, Material: Polyester Cord, Maximum Ribs: 110, Metric Code: PL2019, Notes: 110 Rib X 79.5" L Micro Rib Polyester Cord, Pitch Length: 79.5", Thickness: 0.38", Type: L Micro Rib, Width: 110 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.