Zoro Homepage

L-Poly-V Belt (82.5") 0" x0" x0"

  • Mfr # A-825L110

  • Zoro # G401280022


product price: $989.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-825L110
Zoro #
G401280022
UPC #
67195856673
Country of Origin
United States

Description

L-Poly-V Belt (82.5"), Color: Black, Distance Per Rib: 4.82, Length: 82.5, List Per Rib: 12.05, Material: Polyester Cord, Maximum Ribs: 110, Metric Code: PL2096, Notes: 110 Rib X 82.5 L Micro Rib Polyester Cord, Pitch Length: 82.5", Thickness: 0.38, Type: L Micro Rib, Width: 110 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.