Zoro Homepage

L-Poly-V Belt (99.0") 0" x0" x0"

  • Mfr # A-990L18

  • Zoro # G701280388


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-990L18
Zoro #
G701280388
UPC #
67195862802
Country of Origin
India

Description

L-Poly-V Belt (99.0"), Color: Black, Length: 99, Material: Polyester Cord, Notes: 18 Rib X 99 L Micro Rib Polyester Cord, Thickness: 0.38, Type: L Micro Rib, Width: 18 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.