- Home
- /
- Vehicle Maintenance
- /
- Tractor Parts & Implements
- /
- Tractor Lights & Light Bars
- /
- Lamp Bulb H3 12V 55W, Side Headlight/Worklight 1.75" x4" x1.75"

Lamp Bulb H3 12V 55W, Side Headlight/Worklight 1.75" x4" x1.75"
Mfr # A-1312210C2
Zoro # G301707636
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
For Use With (Systems)
Steiger - TRACTOR - 600 ; Steiger - TRACTOR - 550 ; Steiger - TRACTOR - 450 ; Steiger - TRACTOR - 400 ; Steiger - TRACTOR - 350 ; McCormick (2002 & Newer) - TRACTOR - MTX200 ; McCormick (2002 & Newer) - TRACTOR - MTX185 ; McCormick (2002 & Newer) - TRACTOR - MTX175 ; McCormick (2002 & Newer) - TRACTOR - MTX165 ; McCormick (2002 & Newer) - TRACTOR - MTX155 ; McCormick (2002 & Newer) - TRACTOR - MTX140 ; McCormick (2002 & Newer) - TRACTOR - MTX135 ; McCormick (2002 & Newer) - TRACTOR - MTX125 ; McCormick (2002 & Newer) - TRACTOR - MTX120 ; McCormick (2002 & Newer) - TRACTOR - MTX110 ; McCormick (2002 & Newer) - TRACTOR - MC95 ; McCormick (2002 & Newer) - TRACTOR - MC90 ; McCormick (2002 & Newer) - TRACTOR - MC80 ; McCormick (2002 & Newer) - TRACTOR - MC135 ; McCormick (2002 & Newer) - TRACTOR - MC120 ; McCormick (2002 & Newer) - TRACTOR - MC115 ; McCormick (2002 & Newer) - TRACTOR - MC105 ; McCormick (2002 & Newer) - TRACTOR - MC100 ; McCormick (2002 & Newer) - TRACTOR - CX95 ; McCormick (2002 & Newer) - TRACTOR - CX90 ; McCormick (2002 & Newer) - TRACTOR - CX85 ; McCormick (2002 & Newer) - TRACTOR - CX80 ; McCormick (2002 & Newer) - TRACTOR - CX75 ; McCormick (2002 & Newer) - TRACTOR - CX70 ; McCormick (2002 & Newer) - TRACTOR - CX60 ; McCormick (2002 & Newer) - TRACTOR - CX50 ; McCormick (2002 & Newer) - TRACTOR - CX105 ; McCormick (2002 & Newer) - TRACTOR - CX100 ; McCormick (2002 & Newer) - TRACTOR - C90 ; McCormick (2002 & Newer) - TRACTOR - C80 ; McCormick (2002 & Newer) - TRACTOR - C70 ; McCormick (2002 & Newer) - TRACTOR - C60 ; McCormick (2002 & Newer) - TRACTOR - C50 ; McCormick (2002 & Newer) - TRACTOR - C100 ; Fiat - TRACTOR - L65 ; Fiat - TRACTOR - F140DT ; Fiat - TRACTOR - F130 ; Fiat - TRACTOR - F115 ; Fiat - TRACTOR - F110DT ; Fiat - TRACTOR - F110 ; Fiat - TRACTOR - 88-94DT ; Fiat - TRACTOR - 82-94DT ; Fiat - TRACTOR - 72-93DT ; Fiat - TRACTOR - 72-86LPDT ; Fiat - TRACTOR - 70-86VDT ; Fiat - TRACTOR - 65-94DT ; Fiat - TRACTOR - 65-93DT ; Fiat - TRACTOR - 65-93 ; Fiat - TRACTOR - 65-56DT ; Fiat - TRACTOR - 65-56 ; Fiat - TRACTOR - 60-86VDT ; Fiat - TRACTOR - 60-86SVDT ; Fiat - TRACTOR - 60-86F ; Fiat - TRACTOR - 50-86VDT ; Fiat - TRACTOR - 50-66 ; Fiat - TRACTOR - 180-90DT ; Fiat - TRACTOR - 180-90 ; Case-IH - TRACTOR - STX530 ; Case-IH - TRACTOR - STX500 ; Case-IH - TRACTOR - STX480 ; Case-IH - TRACTOR - STX450 ; Case-IH - TRACTOR - STX440 ; Case-IH - TRACTOR - STX430 ; Case-IH - TRACTOR - STX425 ; Case-IH - TRACTOR - STX380 ; Case-IH - TRACTOR - STX375 ; Case-IH - TRACTOR - STX330 ; Case-IH - TRACTOR - STX325 ; Case-IH - TRACTOR - STX280 ; Case-IH - TRACTOR - STX275 ; Case-IH - TRACTOR - MXU135 ; Case-IH - TRACTOR - MXU130 ; Case-IH - TRACTOR - MXU125 ; Case-IH - TRACTOR - MXU115 ; Case-IH - TRACTOR - MXU110 ; Case-IH - TRACTOR - MXU100 ; Case-IH - TRACTOR - MXM190 ; Case-IH - TRACTOR - MXM175 ; Case-IH - TRACTOR - MXM155 ; Case-IH - TRACTOR - MXM140 ; Case-IH - TRACTOR - MXM130 ; Case-IH - TRACTOR - MXM120 ; Case-IH - TRACTOR - MX90C ; Case-IH - TRACTOR - MX80C ; Case-IH - TRACTOR - MX305 ; Case-IH - TRACTOR - MX285 ; Case-IH - TRACTOR - MX275 ; Case-IH - TRACTOR - MX270 ; Case-IH - TRACTOR - MX255 ; Case-IH - TRACTOR - MX245 ; Case-IH - TRACTOR - MX240 ; Case-IH - TRACTOR - MX230 ; Case-IH - TRACTOR - MX220 ; Case-IH - TRACTOR - MX215 ; Case-IH - TRACTOR - MX210 ; Case-IH - TRACTOR - MX200 ; Case-IH - TRACTOR - MX180 ; Case-IH - TRACTOR - MX170 ; Case-IH - TRACTOR - MX150 ; Case-IH - TRACTOR - MX135 ; Case-IH - TRACTOR - MX120 ; Case-IH - TRACTOR - MX110 ; Case-IH - TRACTOR - MX100C ; Case-IH - TRACTOR - MX100 ; Case-IH - TRACTOR - MAGNUM 380 ; Case-IH - TRACTOR - MAGNUM 370 ; Case-IH - TRACTOR - MAGNUM 340 ; Case-IH - TRACTOR - MAGNUM 335 ; Case-IH - TRACTOR - MAGNUM 315 ; Case-IH - TRACTOR - MAGNUM 310 ; Case-IH - TRACTOR - MAGNUM 305 ; Case-IH - TRACTOR - MAGNUM 290 ; Case-IH - TRACTOR - MAGNUM 280 ; Case-IH - TRACTOR - MAGNUM 275 ; Case-IH - TRACTOR - MAGNUM 260 ; Case-IH - TRACTOR - MAGNUM 255 ; Case-IH - TRACTOR - MAGNUM 250 ; Case-IH - TRACTOR - MAGNUM 245 ; Case-IH - TRACTOR - MAGNUM 240 ; Case-IH - TRACTOR - MAGNUM 235 ; Case-IH - TRACTOR - MAGNUM 225 ; Case-IH - TRACTOR - MAGNUM 220 ; Case-IH - TRACTOR - MAGNUM 215 ; Case-IH - TRACTOR - MAGNUM 210 ; Case-IH - TRACTOR - MAGNUM 200 ; Case-IH - TRACTOR - MAGNUM 190 ; Case-IH - TRACTOR - MAGNUM 180 ; Case-IH - TRACTOR - JX95 ; Case-IH - TRACTOR - JX90U ; Case-IH - TRACTOR - JX85 ; Case-IH - TRACTOR - JX80U ; Case-IH - TRACTOR - JX75 ; Case-IH - TRACTOR - JX70U ; Case-IH - TRACTOR - JX65 ; Case-IH - TRACTOR - JX55 ; Case-IH - TRACTOR - JX1100U ; Case-IH - TRACTOR - JX1095N ; Case-IH - TRACTOR - JX1090U ; Case-IH - TRACTOR - JX1080U ; Case-IH - TRACTOR - JX1075N ; Case-IH - TRACTOR - JX1070N ; Case-IH - TRACTOR - JX100U ; Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX70 ; Case-IH - TRACTOR - CX60 ; Case-IH - TRACTOR - CX50 ; Case-IH - TRACTOR - CX100 ; Case-IH - TRACTOR - C90 ; Case-IH - TRACTOR - C80 ; Case-IH - TRACTOR - C60 ; Case-IH - TRACTOR - C50 ; Case-IH - TRACTOR - C100 ; Case-IH - TRACTOR - 995 ; Case-IH - TRACTOR - 8950 ; Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 8940 ; Case-IH - TRACTOR - 8930 ; Case-IH - TRACTOR - 8920 ; Case-IH - TRACTOR - 8910 ; Case-IH - TRACTOR - 7250 ; Case-IH - TRACTOR - 7240 ; Case-IH - TRACTOR - 7230 ; Case-IH - TRACTOR - 7220 ; Case-IH - TRACTOR - 7210 ; Case-IH - TRACTOR - 7150 ; Case-IH - TRACTOR - 7140 ; Case-IH - TRACTOR - 7130 ; Case-IH - TRACTOR - 7120 ; Case-IH - TRACTOR - 7110 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - TRACTOR - 1594 ; Case-IH - TRACTOR - 1494 ; Case-IH - TRACTOR - 1394 ; Case-IH - TRACTOR - 1294 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SK ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580K-III ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580K-I ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
A-1312210C2
Zoro #
G301707636
UPC #
67195866773
Country of Origin
United States
Details
For Use With (Systems)
Steiger - TRACTOR - 600 ; Steiger - TRACTOR - 550 ; Steiger - TRACTOR - 450 ; Steiger - TRACTOR - 400 ; Steiger - TRACTOR - 350 ; McCormick (2002 & Newer) - TRACTOR - MTX200 ; McCormick (2002 & Newer) - TRACTOR - MTX185 ; McCormick (2002 & Newer) - TRACTOR - MTX175 ; McCormick (2002 & Newer) - TRACTOR - MTX165 ; McCormick (2002 & Newer) - TRACTOR - MTX155 ; McCormick (2002 & Newer) - TRACTOR - MTX140 ; McCormick (2002 & Newer) - TRACTOR - MTX135 ; McCormick (2002 & Newer) - TRACTOR - MTX125 ; McCormick (2002 & Newer) - TRACTOR - MTX120 ; McCormick (2002 & Newer) - TRACTOR - MTX110 ; McCormick (2002 & Newer) - TRACTOR - MC95 ; McCormick (2002 & Newer) - TRACTOR - MC90 ; McCormick (2002 & Newer) - TRACTOR - MC80 ; McCormick (2002 & Newer) - TRACTOR - MC135 ; McCormick (2002 & Newer) - TRACTOR - MC120 ; McCormick (2002 & Newer) - TRACTOR - MC115 ; McCormick (2002 & Newer) - TRACTOR - MC105 ; McCormick (2002 & Newer) - TRACTOR - MC100 ; McCormick (2002 & Newer) - TRACTOR - CX95 ; McCormick (2002 & Newer) - TRACTOR - CX90 ; McCormick (2002 & Newer) - TRACTOR - CX85 ; McCormick (2002 & Newer) - TRACTOR - CX80 ; McCormick (2002 & Newer) - TRACTOR - CX75 ; McCormick (2002 & Newer) - TRACTOR - CX70 ; McCormick (2002 & Newer) - TRACTOR - CX60 ; McCormick (2002 & Newer) - TRACTOR - CX50 ; McCormick (2002 & Newer) - TRACTOR - CX105 ; McCormick (2002 & Newer) - TRACTOR - CX100 ; McCormick (2002 & Newer) - TRACTOR - C90 ; McCormick (2002 & Newer) - TRACTOR - C80 ; McCormick (2002 & Newer) - TRACTOR - C70 ; McCormick (2002 & Newer) - TRACTOR - C60 ; McCormick (2002 & Newer) - TRACTOR - C50 ; McCormick (2002 & Newer) - TRACTOR - C100 ; Fiat - TRACTOR - L65 ; Fiat - TRACTOR - F140DT ; Fiat - TRACTOR - F130 ; Fiat - TRACTOR - F115 ; Fiat - TRACTOR - F110DT ; Fiat - TRACTOR - F110 ; Fiat - TRACTOR - 88-94DT ; Fiat - TRACTOR - 82-94DT ; Fiat - TRACTOR - 72-93DT ; Fiat - TRACTOR - 72-86LPDT ; Fiat - TRACTOR - 70-86VDT ; Fiat - TRACTOR - 65-94DT ; Fiat - TRACTOR - 65-93DT ; Fiat - TRACTOR - 65-93 ; Fiat - TRACTOR - 65-56DT ; Fiat - TRACTOR - 65-56 ; Fiat - TRACTOR - 60-86VDT ; Fiat - TRACTOR - 60-86SVDT ; Fiat - TRACTOR - 60-86F ; Fiat - TRACTOR - 50-86VDT ; Fiat - TRACTOR - 50-66 ; Fiat - TRACTOR - 180-90DT ; Fiat - TRACTOR - 180-90 ; Case-IH - TRACTOR - STX530 ; Case-IH - TRACTOR - STX500 ; Case-IH - TRACTOR - STX480 ; Case-IH - TRACTOR - STX450 ; Case-IH - TRACTOR - STX440 ; Case-IH - TRACTOR - STX430 ; Case-IH - TRACTOR - STX425 ; Case-IH - TRACTOR - STX380 ; Case-IH - TRACTOR - STX375 ; Case-IH - TRACTOR - STX330 ; Case-IH - TRACTOR - STX325 ; Case-IH - TRACTOR - STX280 ; Case-IH - TRACTOR - STX275 ; Case-IH - TRACTOR - MXU135 ; Case-IH - TRACTOR - MXU130 ; Case-IH - TRACTOR - MXU125 ; Case-IH - TRACTOR - MXU115 ; Case-IH - TRACTOR - MXU110 ; Case-IH - TRACTOR - MXU100 ; Case-IH - TRACTOR - MXM190 ; Case-IH - TRACTOR - MXM175 ; Case-IH - TRACTOR - MXM155 ; Case-IH - TRACTOR - MXM140 ; Case-IH - TRACTOR - MXM130 ; Case-IH - TRACTOR - MXM120 ; Case-IH - TRACTOR - MX90C ; Case-IH - TRACTOR - MX80C ; Case-IH - TRACTOR - MX305 ; Case-IH - TRACTOR - MX285 ; Case-IH - TRACTOR - MX275 ; Case-IH - TRACTOR - MX270 ; Case-IH - TRACTOR - MX255 ; Case-IH - TRACTOR - MX245 ; Case-IH - TRACTOR - MX240 ; Case-IH - TRACTOR - MX230 ; Case-IH - TRACTOR - MX220 ; Case-IH - TRACTOR - MX215 ; Case-IH - TRACTOR - MX210 ; Case-IH - TRACTOR - MX200 ; Case-IH - TRACTOR - MX180 ; Case-IH - TRACTOR - MX170 ; Case-IH - TRACTOR - MX150 ; Case-IH - TRACTOR - MX135 ; Case-IH - TRACTOR - MX120 ; Case-IH - TRACTOR - MX110 ; Case-IH - TRACTOR - MX100C ; Case-IH - TRACTOR - MX100 ; Case-IH - TRACTOR - MAGNUM 380 ; Case-IH - TRACTOR - MAGNUM 370 ; Case-IH - TRACTOR - MAGNUM 340 ; Case-IH - TRACTOR - MAGNUM 335 ; Case-IH - TRACTOR - MAGNUM 315 ; Case-IH - TRACTOR - MAGNUM 310 ; Case-IH - TRACTOR - MAGNUM 305 ; Case-IH - TRACTOR - MAGNUM 290 ; Case-IH - TRACTOR - MAGNUM 280 ; Case-IH - TRACTOR - MAGNUM 275 ; Case-IH - TRACTOR - MAGNUM 260 ; Case-IH - TRACTOR - MAGNUM 255 ; Case-IH - TRACTOR - MAGNUM 250 ; Case-IH - TRACTOR - MAGNUM 245 ; Case-IH - TRACTOR - MAGNUM 240 ; Case-IH - TRACTOR - MAGNUM 235 ; Case-IH - TRACTOR - MAGNUM 225 ; Case-IH - TRACTOR - MAGNUM 220 ; Case-IH - TRACTOR - MAGNUM 215 ; Case-IH - TRACTOR - MAGNUM 210 ; Case-IH - TRACTOR - MAGNUM 200 ; Case-IH - TRACTOR - MAGNUM 190 ; Case-IH - TRACTOR - MAGNUM 180 ; Case-IH - TRACTOR - JX95 ; Case-IH - TRACTOR - JX90U ; Case-IH - TRACTOR - JX85 ; Case-IH - TRACTOR - JX80U ; Case-IH - TRACTOR - JX75 ; Case-IH - TRACTOR - JX70U ; Case-IH - TRACTOR - JX65 ; Case-IH - TRACTOR - JX55 ; Case-IH - TRACTOR - JX1100U ; Case-IH - TRACTOR - JX1095N ; Case-IH - TRACTOR - JX1090U ; Case-IH - TRACTOR - JX1080U ; Case-IH - TRACTOR - JX1075N ; Case-IH - TRACTOR - JX1070N ; Case-IH - TRACTOR - JX100U ; Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX70 ; Case-IH - TRACTOR - CX60 ; Case-IH - TRACTOR - CX50 ; Case-IH - TRACTOR - CX100 ; Case-IH - TRACTOR - C90 ; Case-IH - TRACTOR - C80 ; Case-IH - TRACTOR - C60 ; Case-IH - TRACTOR - C50 ; Case-IH - TRACTOR - C100 ; Case-IH - TRACTOR - 995 ; Case-IH - TRACTOR - 8950 ; Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 8940 ; Case-IH - TRACTOR - 8930 ; Case-IH - TRACTOR - 8920 ; Case-IH - TRACTOR - 8910 ; Case-IH - TRACTOR - 7250 ; Case-IH - TRACTOR - 7240 ; Case-IH - TRACTOR - 7230 ; Case-IH - TRACTOR - 7220 ; Case-IH - TRACTOR - 7210 ; Case-IH - TRACTOR - 7150 ; Case-IH - TRACTOR - 7140 ; Case-IH - TRACTOR - 7130 ; Case-IH - TRACTOR - 7120 ; Case-IH - TRACTOR - 7110 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - TRACTOR - 1594 ; Case-IH - TRACTOR - 1494 ; Case-IH - TRACTOR - 1394 ; Case-IH - TRACTOR - 1294 ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580SK ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580K-III ; Case-IH - INDUSTRIAL/CONSTRUCTION - 580K-I ; Case-IH - COMBINE - 2588 ; Case-IH - COMBINE - 2577 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2377 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344
Description
Lamp Bulb H3 12V 55W, Side Headlight/Worklight, Notes: H3 Bulb, 12 Volt, 55 Watt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Work Lamp, LED, Flood, Square 0" x0" x0" (A-WL461)
- A & I PRODUCTS Work Lamp, Straight Double Row Light Bar, E-Series LED, Combo Flood / Spot, 32 0" x0" x0" (A-LTB332E)
- A & I PRODUCTS Ring, Headlight 6" x6" x2" (A-1027218M1)
- A & I PRODUCTS Bulb 4" x1.5" x3.5" (A-89626322)
- BAJA DESIGNS OnX6 10in Hybrid LED and Laser Light Bar (451007)
- BAJA DESIGNS Bronco Roof Light Bar Kit 21-Up Ford Bronco 8 XL Linkable (447756)
- BAJA DESIGNS 10in LED Light Bar Spot Pattern S8 Series (701001)
- ECCO Light Bar (12-50180-ES)
- STENS Air Filter Combo 100-854 For Subaru 20A-32636-00 (100-854)
- A & I PRODUCTS Auxiliary Power Cord 8" x6" x1" (A-RE67013)
- AFTERMARKET Yellow Tractor Suspension Seat Fits John Deere 5200 5210 5300 5310 5400 5410 (SEQ90-0170)
- A & I PRODUCTS Friction Disc/Clutch Lining, 5.9" O.D., 3.58" I.D. 6" x6" x1" (A-36F70)
- MYTEE PRODUCTS Skid Steer Universal Quick Attach Adapter for Kubota Bobcat - 4000 lbs WLL (MPSSRP-ACB-BLK)
- SUNBELT TIRE, 5.30/4.50 -6, 6 PLY, P606 SAWTOOTH 12" x7" x7" (A-B1SUT343)
- CATERPILLAR COUPLING, CATERPILLAR OEM 7N8872 (7N8872)