Zoro Homepage

Lift Yoke 3" x2" x10"

  • Mfr # A-520067R1

  • Zoro # G302459060


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Overall Length
9.380"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-520067R1
Zoro #
G302459060
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
9.380"

Description

Lift Yoke, Overall Length: 9.380", Thread: Right Hand 7/8-9 UNC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.