Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Assembly, LED, Flood 0" x0" x0"

  • Mfr # A-WL7606

  • Zoro # G801707969


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL7606
Zoro #
G801707969
UPC #
67195871088
Country of Origin
China

Description

Light Assembly, LED, Flood, Body Material: Metal, Body: Round, Diameter: 4.5", Diode: (6) 3 Watt Cree Diodes, Draw: 1.5 Amps @ 12 Volts & .75 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 1050, Lumens Raw: 1440, Notes 2: Vibration resistant, no filament failures, Notes 4: Draws less current than comparable halogen & HID lights, Notes 7: LED replacement for flood halogen lights H7606, 4406, 28A116, 285871M1, A47179, L4406, 131203C1,, Notes 7: RE35168, AR104119, Notes 9: Operating Temperature: -40 ~ 140 Fahrenheit / -40 ~ 60 Celsius, Notes: Metal Light Housing With WL1116 LED Sealed Beam. Lasts up to 50x longer than halogen lighting, Replaces: RE285628, Terminals: 2 Connections, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.