Zoro Homepage

Light Assembly, LED, Trapezoid 0" x0" x0"

  • Mfr # A-WL7610

  • Zoro # G601708036


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL7610
Zoro #
G601708036
UPC #
67195871086
Country of Origin
China

Description

Light Assembly, LED, Trapezoid, Body Material: Metal, Body: Round, Diameter: 4.5", Diode: (6) 3 Watt Cree Diodes, Draw: 1.5 Amps @ 12 Volts & .75 Amp @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Trapezoid, Lumens Effective: 1050, Lumens Raw: 1440, Notes 2: Vibration resistant, no filament failures, Notes 4: Draws less current than comparable halogen & HID lights, Notes 7: K962145, L4411, W103463A, 103463A, 1752866M1, 230232, 312555, 373662R1, 70230232, 70276858, Notes 7: LED replacement for trapezoid halogen lights H7610, 28A117, 28A158, AF3892R, E3NN1307AA, A24572,, Notes 8: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: Metal Light Housing With WL2116 LED Sealed Beam. Lasts up to 50x longer than halogen lighting, Replaces: RE285629, Terminals: 2 Connections, Volt: 10-30 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.