Light, Red, Safety Flasher, 6" X 4", Magnetic Base, Battery Operated 9" x5" x2"

  • Mfr # A-WL18R

  • Zoro # G901708224


product price:  $23.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-WL18R
Zoro #
G901708224
UPC #
67195872811
Country of Origin
China

Description

Light, Red, Safety Flasher, 6" X 4", Magnetic Base, Battery Operated, Dim A (1): 18 LED Diodes That Can Be Set To Flashing Or Steady Lights., Dim B (2): 6V / 0.5W, Dim C (3): 2 Strong Hold Magnets, Dim D (4): Powered By 4 AA Batteries, Dim E (5): Batteries Included, Notes 2: 18 LED Diodes That Can Be Set To Flashing Or Steady Lights., Notes 3: 6V / 0.5W, Notes 4: 2 Strong Hold Magnets 1.80" In Diameter, Notes 5: Powered By 4 AA Batteries, Notes 6: Batteries NOT Included, Notes: Ideal For Wagons, Trailers Or Any Other Unlighted Implements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.