Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Vertical Bar Clamp, Cast Aluminum W/ Rubber Inserts (.75", 1", 1.25") 6"x3"x3"

  • Mfr # A-LBS100V

  • Zoro # G801708010


product price: $38.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-LBS100V
Zoro #
G801708010
UPC #
67195875133
Country of Origin
China

Description

Light Bracket Vertical Bar Clamp, Cast Aluminum W/ Rubber Inserts (.75", 1", 1.25"), Notes 2: For many applications including off-road vehicles, ATVs, UTVs, trucks, boats, farm equipment & more, Notes 3: (2pc), (1) x Allen Hex Key, (4) screws, (4) lock washers, Notes 3: Includes: (2) x Clamps, (2) x Rubber Strips, (2) x .75" Rubber Insert (2pc), (2) x 1" Rubber Insert, Notes 4: Mounting Instructions:, Notes 5: Select a mounting location on tube or rod with .75", 1" or 1.25" diameter, Notes 6: For tube or rod with .75" 1" diameter, utilize the appropriate rubber inserts for the selected, Notes 6: tube, then mount the bracket in the desired location using included fasteners, Notes 7: For tube or rod with 1.75" diameter, utilize the included rubber strip for mounting the bracket to, Notes 7: the desired location by using the included fasteners, Notes 8: The rubber strip may be used in conjunction with the rubber insert for a tighter fit, Notes: allow for many mounting options ranging from .75", 1" & 1.25" in diameter, Notes: Simplify the installation of LED light bars & work lights without drilling, multiple rubber inserts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.