Zoro Homepage

Link, Side, Adjustable, Cat II 25" x2" x1.7"

  • Mfr # A-259951

  • Zoro # G102458812


product price: $54.29
/ea

Key Features

Length
19.000" min / 29.500" max
For Use With
Yanmar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-259951
Zoro #
G102458812
UPC #
-
Country of Origin
India

Dimensions

Length
19.000" min / 29.500" max

Details

For Use With
Yanmar

Description

Link, Side, Adjustable, Cat II, Body Length: -, Holes: (3) .765", Length: 19.000" min / 29.500" max, Notes: Used w/ A-259156 LH side link.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.