Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link, Side, Adjustable w/ Pin, Cat 0 18" x2" x2"

  • Mfr # A-15990

  • Zoro # G702458328


product price: $49.39
/ea

Key Features

Length
13.000" min / 19.500" max
For Use With
Yanmar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15990
Zoro #
G702458328
UPC #
-
Country of Origin
India

Dimensions

Length
13.000" min / 19.500" max

Details

For Use With
Yanmar

Description

Link, Side, Adjustable w/ Pin, Cat 0, Body Length: 7.500", Holes: (3) .563", Length: 13.000" min / 19.500" max, Notes: Fits most compact tractors 15 HP to 40 HP.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.