Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link, Side (LH), Non-Adjustable 17.5" x2.5" x1.5"

  • Mfr # A-159975

  • Zoro # G302458490


product price: $22.79
/ea

Key Features

For Use With
Yanmar
Length
13", 14.5" & 16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-159975
Zoro #
G302458490
UPC #
-
Country of Origin
India

Dimensions

Length
13", 14.5" & 16"

Details

For Use With
Yanmar

Description

Link, Side (LH), Non-Adjustable, Body Length: -, Holes: (3) .563", Length: 13", 14.5" & 16", Notes: Fits most compact tractors 15 HP to 40 HP. Use w/ A-159750 adjustable side link.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.