Zoro Homepage

Lock Plate 3" x5" x2"

  • Mfr # A-76N341

  • Zoro # G301735547


product price: $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Height
1.88"
Width
4.00"
Inside Diameter
1.19"
Thickness
.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-76N341
Zoro #
G301735547
UPC #
-
Country of Origin
United States

Dimensions

Height
1.88"
Width
4.00"
Inside Diameter
1.19"
Thickness
.13"

Description

Lock Plate, Height: 1.88", Inside Diameter: 1.19", Notes: Sold in Multiples of 10, Thickness: .13", Width: 4.00"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.