Zoro Homepage

M-POLY-V BELT 0" x0" x0"

  • Mfr # A-1150M3

  • Zoro # G001279624


product price: $68.59
/ea

Key Features

Thickness
0.66
Width
3 Rib
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
M Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1150M3
Zoro #
G001279624
UPC #
67195860520
Country of Origin
India

Dimensions

Thickness
0.66
Width
3 Rib

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
M Micro Rib

Description

M-POLY-V BELT, Color: Black, Length: 115, Material: Polyester Cord, Notes: 3 Rib X 115 M Micro Rib Polyester Cord, Thickness: 0.66, Type: M Micro Rib, Width: 3 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.